Zoro Homepage

Power Tube, Brush, .005 SS Wire, 1

  • Mfr # 83402

  • Zoro # G3793951


product price: $8.99
/ea
Sold in multiples of 36 for $323.64

Key Features

Brush Dia.
1"
Wire Dia.
0.005"
Bristle Material
Stainless steel wire (INOX)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83402
Zoro #
G3793951
UPC #
697940834026
Country of Origin
United States

Dimensions

Brush Dia.
1"
Wire Dia.
0.005"

Details

Item
Single Stem Power Tube brush
Bristle Material
Stainless steel wire (INOX)

Description

Power Tube,Brush,.005 SS Wire,1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.