Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick-Mounting 3-Adapter Set - for 1-3/16"-6" Hole Saws

  • Mfr # 29044

  • Zoro # G2643057


product price: $13.59
/ea

Key Features

Thread Size
5/8"-18
For Hall Saw Diameter
1-1/4 in to 6 in
For Hole Saw Thread Size
5/8 in to 18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29044
Zoro #
G2643057
UPC #
097758290449
Country of Origin
Germany

Dimensions

Thread Size
5/8"-18
For Hall Saw Diameter
1-1/4 in to 6 in
For Hole Saw Thread Size
5/8 in to 18 in

Details

Item
Adapter Set,1-1/4"-6",Hole Saws

Description

Adapter Set,1-1/4 In.-6 In.,Hole Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.