Zoro Homepage

Roller Refill, 1/2" Pile Polyester, 9

  • Mfr # 89757

  • Zoro # G3811110


product price: $4.49
/ea
Sold in multiples of 20 for $89.80

Key Features

Product Type
Roller Refill,1/2" Pile Polyester,9"
Overall Length
9"
Filament Material
Polyester/fabric
Bristle Material
Polyester/fabric
Trim Length
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89757
Zoro #
G3811110
UPC #
697986897573
Country of Origin
Canada

Dimensions

Overall Length
9"
Trim Length
1/2"

Details

Item
Roller Refill - Polyester Knit
Product Type
Roller Refill,1/2" Pile Polyester,9"
Filament Material
Polyester/fabric
Bristle Material
Polyester/fabric

Description

Roller Refill,1/2 In. Pile Polyester,9 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.