Zoro Homepage

Roller Refill, 3/8" Pile Polyester, 9

  • Mfr # 89756

  • Zoro # G3811433


product price: $5.39
/ea
Sold in multiples of 25 for $134.75

Key Features

Overall Length
9"
Filament Material
Polyester/fabric
Bristle Material
Polyester/fabric
Trim Length
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89756
Zoro #
G3811433
UPC #
697986897566
Country of Origin
United States

Dimensions

Overall Length
9"
Trim Length
3/8"

Details

Item
Roller Refill - Polyester Knit
Filament Material
Polyester/fabric
Bristle Material
Polyester/fabric

Description

Roller Refill,3/8" Pile Polyester,9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.