Sanding Belt, 1/2" W, 12" L, Surface Conditioning, Aluminum Oxide, 100 G Grit, Coarse, Polivlies

  • Mfr # 43643

  • Zoro # G2664949


product price:  $5.55
/ea
Sold in multiples of 10 for $55.50

Key Features

Width
1/2"
Length
12"
Abrasive Type
Surface Conditioning
Abrasive Material
Aluminum Oxide
Grit
100 G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43643
Zoro #
G2664949
UPC #
097758436434
Country of Origin
Germany

Dimensions

Width
1/2"
Length
12"

Details

Item
Sanding Belt
Abrasive Type
Surface Conditioning
Abrasive Material
Aluminum Oxide
Grit
100 G
Grade
Coarse
Series
Polivlies

Description

Surface Cond Belt,1/2 In.x12 In.,Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.