Sanding Belt, 1/2" W, 24" L, Surface Conditioning, Aluminum Oxide, 240 F Grit, Very Fine, Polivlies

  • Mfr # 43561

  • Zoro # G2665201


product price:  $5.95
/ea
Sold in multiples of 10 for $59.50

Key Features

Width
1/2"
Length
24"
Abrasive Type
Surface Conditioning
Abrasive Material
Aluminum Oxide
Grit
240 F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43561
Zoro #
G2665201
UPC #
097758435611
Country of Origin
United States

Dimensions

Width
1/2"
Length
24"

Details

Item
Sanding Belt
Abrasive Type
Surface Conditioning
Abrasive Material
Aluminum Oxide
Grit
240 F
Grade
Very Fine
Series
Polivlies

Description

Surface Cond Belt,1/2 In.x24 In.,Very Fine

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.