Sanding Belt, 1/4" W, 18" L, Surface Conditioning, Aluminum Oxide, 100 G Grit, Coarse, Polivlies

  • Mfr # 43550

  • Zoro # G2665098


product price:  $3.99
/ea
Sold in multiples of 10 for $39.90

Key Features

Width
1/4"
Length
18"
Abrasive Type
Surface Conditioning
Abrasive Material
Aluminum Oxide
Grit
100 G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43550
Zoro #
G2665098
UPC #
097758435505
Country of Origin
United States

Dimensions

Width
1/4"
Length
18"

Details

Item
Sanding Belt
Abrasive Type
Surface Conditioning
Abrasive Material
Aluminum Oxide
Grit
100 G
Grade
Coarse
Series
Polivlies

Description

Surface Cond Belt,1/4 In.x18 In.,Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.