
Sanding Belt, 1/4" W, 18" L, Surface Conditioning, Aluminum Oxide, 240 F Grit, Very Fine, Polivlies
Mfr # 43552
Zoro # G2665229
product price:Â $4.99
/ea
Sold in multiples of 10 for $49.90
Key Features
Width
1/4"
Length
18"
Abrasive Type
Surface Conditioning
Abrasive Material
Aluminum Oxide
Grit
240 F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
43552
Zoro #
G2665229
UPC #
097758435529
Country of Origin
United States
Dimensions
Width
1/4"
Length
18"
Details
Item
Sanding Belt
Abrasive Type
Surface Conditioning
Abrasive Material
Aluminum Oxide
Grit
240 F
Grade
Very Fine
Series
Polivlies
Description
Surface Cond Belt,1/4 In.x18 In.,Very Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.