Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Aluminum Oxide, 240 F Grit, Very Fine

  • Mfr # 43615

  • Zoro # G2664921


product price:  $26.40
/ea
Sold in multiples of 10 for $264.00

Key Features

Width
3-1/2"
Length
15-1/2"
Abrasive Type
Surface Conditioning
Abrasive Material
Aluminum Oxide
Grit
240 F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43615
Zoro #
G2664921
UPC #
097758436151
Country of Origin
United States

Dimensions

Width
3-1/2"
Length
15-1/2"

Details

Item
Sanding Belt
Abrasive Type
Surface Conditioning
Abrasive Material
Aluminum Oxide
Grit
240 F
Grade
Very Fine
Series
Polivlies

Description

Surface Cond Blt,3-1/2 In.x15-1/2 In.,Very Fne

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.