Sanding Belt, 3/4" W, 18" L, Surface Conditioning, Aluminum Oxide, 240 F Grit, Very Fine, Polivlies

  • Mfr # 43564

  • Zoro # G2665238


product price:  $8.39
/ea
Sold in multiples of 10 for $83.90

Key Features

Width
3/4"
Length
18"
Abrasive Type
Surface Conditioning
Abrasive Material
Aluminum Oxide
Grit
240 F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43564
Zoro #
G2665238
UPC #
097758435642
Country of Origin
Germany

Dimensions

Width
3/4"
Length
18"

Details

Item
Sanding Belt
Abrasive Type
Surface Conditioning
Abrasive Material
Aluminum Oxide
Grit
240 F
Grade
Very Fine
Series
Polivlies

Description

Surface Cond Belt,3/4 In.x18 In.,Very Fine

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.