Shop PFERD
See all product information
Create Account
Sanding sponge Set with 4 abrasive sides, 2-3/4in x 4, 60, 80, 180 Grit, Aluminum oxide, 3 PK
Mfr # 46403
Zoro # G415559305
product price:Â $10.39
/eaKey Features
Length
2-3/4 in
Width
4 in
Abrasive Material
Aluminum oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
46403
Zoro #
G415559305
UPC #
-
Country of Origin
Germany
Dimensions
Length
2-3/4 in
Width
4 in
Details
Abrasive Material
Aluminum oxide
Description
The sanding sponges are suitable for sanding down flat and irregular surfaces by hand. They are ideal for working on wood, paint and metal, drywall construction and for all types of small workpieces. The three-piece set can be used for coarse to fine grinding.
- Good grain adhesion on the backing material.
- Washable, meaning it can be reused.
- Good abrasive performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.