Zoro Homepage

Scratch Brush 6 in L Brush

  • Mfr # 85048

  • Zoro # G3803243


product price: $6.25
/ea
Sold in multiples of 12 for $75.00

Key Features

Brush Type
Scratch Brush
Brush Length
6 in
Handle Length
7-3/4 in
Bristle Material
Carbon Steel
Bristle Length
1-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85048
Zoro #
G3803243
UPC #
697940850484
Country of Origin
China

Dimensions

Brush Length
6 in
Handle Length
7-3/4 in
Bristle Length
1-3/16 in
Trim Length
1-3/16"

Details

Brush Type
Scratch Brush
Bristle Material
Carbon Steel
Item
Curved Handle Scratch Brush
Features
13-3/4 in x 1 in Block Size
Number of Rows
4

Description

Scratch Brush,Curved,Eco,CS Wire,4"x19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.