Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shoe Handle Scratch Brush - 4x16 Rows, SS Wire, Plastic Block

  • Mfr # 85039

  • Zoro # G3802780


product price: $11.15
/ea
Sold in multiples of 12 for $133.80

Key Features

Brush Type
Scratch Brush
Bristle Material
Stainless steel wire (INOX)
Number of Rows
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85039
Zoro #
G3802780
UPC #
697940850392
Country of Origin
United States

Details

Brush Type
Scratch Brush
Bristle Material
Stainless steel wire (INOX)
Item
Shoe Handle Scratch Brush
Number of Rows
4

Description

Shoe Handle Scratch Brush,SS Wire,4 In.x16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.