Zoro Homepage

Shoe Handle Scratch Brush, CS Wire, 4"x16

  • Mfr # 85037

  • Zoro # G3804077


product price: $6.79
/ea
Sold in multiples of 12 for $81.48

Key Features

Brush Type
Scratch Brush
Bristle Material
Steel wire (ST)
Number of Rows
4
Bristle Dia.
0.012"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85037
Zoro #
G3804077
UPC #
697940850378
Country of Origin
United States

Dimensions

Bristle Dia.
0.012"

Details

Brush Type
Scratch Brush
Bristle Material
Steel wire (ST)
Item
Shoe Handle Scratch Brush
Number of Rows
4

Description

Shoe Handle Scratch Brush,CS Wire,4"x16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.