Zoro Homepage

Sidewall Tire Brush, White, 8-3/4

  • Mfr # 89620

  • Zoro # G3811022


product price: $8.79
/ea
Sold in multiples of 12 for $105.48

Key Features

Bristle Type
Crimped
Abrasive Material
Brass wire (MES)
Brush Dia.
8 3/4 in
Overall Length
8-3/4"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89620
Zoro #
G3811022
UPC #
697986896200
Country of Origin
United States

Dimensions

Brush Dia.
8 3/4 in
Overall Length
8-3/4"

Details

Bristle Type
Crimped
Abrasive Material
Brass wire (MES)
Color
White

Description

Sidewall Tire Brush,White,8-3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.