Zoro Homepage

Sngltwist Knot End Brush, .006CSWire, 1/4

  • Mfr # 83107

  • Zoro # G3794688


product price: $18.99
/ea
Sold in multiples of 10 for $189.90

Key Features

Bristle Type
Knot Wire
Abrasive Material
Steel wire (ST)
Brush Dia.
1/4 in
Wire Dia.
0.006 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83107
Zoro #
G3794688
UPC #
697940831070
Country of Origin
United States

Dimensions

Brush Dia.
1/4 in
Wire Dia.
0.006 in

Details

Item
Knot Wire End Brush
Bristle Type
Knot Wire
Abrasive Material
Steel wire (ST)

Description

Sngltwist Knot End Brush,.006CSWire,1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.