
Sngltwist Knot End Brush, .006SS Wre, 1/4
Mfr # 83283
Zoro # G3794581
product price: $17.01
/eaSold in multiples of 10 for $170.10
Key Features
Bristle Type
Knot End
Abrasive Material
Stainless steel wire (INOX)
Brush Dia.
1/4 in
Wire Dia.
0.006 in
Primary Material Application
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83283
Zoro #
G3794581
UPC #
697940832831
Country of Origin
United States
Dimensions
Brush Dia.
1/4 in
Wire Dia.
0.006 in
Details
Item
Knot End Brush
Bristle Type
Knot End
Abrasive Material
Stainless steel wire (INOX)
Primary Material Application
Stainless Steel
Description
Sngltwist Knot End Brush,.006SS Wre,1/4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.