Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sngltwist Knot End Brush, .020CS Wre, 1/4

  • Mfr # 83109

  • Zoro # G3794627


product price: $16.35
/ea
Sold in multiples of 10 for $163.50

Key Features

Bristle Type
Knot
Abrasive Material
Steel wire (ST)
Brush Dia.
1/4 in
Wire Dia.
0.020 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83109
Zoro #
G3794627
UPC #
697940831094
Country of Origin
United States

Dimensions

Brush Dia.
1/4 in
Wire Dia.
0.020 in

Details

Item
Knot Wire End Brush
Bristle Type
Knot
Abrasive Material
Steel wire (ST)

Description

Sngltwist Knot End Brush,.020CS Wre,1/4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.