Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Band, GSB, 80 Grit, 1/2"x1

  • Mfr # 41046

  • Zoro # G2664291


product price: $0.81
/ea
Sold in multiples of 100 for $81.00

Key Features

Diameter
1/2 in
Abrasive Material
Aluminum Oxide
Grit
80
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41046
Zoro #
G2664291
UPC #
097758410465
Country of Origin
Germany

Dimensions

Diameter
1/2 in
Height
1 in

Details

Item
Spiral Band,GSB,80 Grit,1/2"x1"
Abrasive Material
Aluminum Oxide
Grit
80

Description

Spiral Band,GSB,80 Grit,1/2 In.x1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.