Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Band, Z-Cool, 150 Grit, 7/8"x3/4

  • Mfr # 41410

  • Zoro # G2664492


product price: $0.88
/ea
Sold in multiples of 100 for $88.00

Key Features

Diameter
7/8 in
Abrasive Material
Zirconia Alumina Z-COOL
Grit
150
Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41410
Zoro #
G2664492
UPC #
097758414104
Country of Origin
Germany

Dimensions

Diameter
7/8 in
Height
3/4 in

Details

Item
Spiral Band,Z-Cool,150 Grit,7/8"x3/4"
Abrasive Material
Zirconia Alumina Z-COOL
Grit
150

Description

Spiral Band,Z-Cool,150 Grit,7/8 In.x3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.