Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Band, Z-Cool, 80 Grit, 2-3/8"x1-1/8

  • Mfr # 41429

  • Zoro # G2664407


product price: $2.15
/ea
Sold in multiples of 100 for $215.00

Key Features

Diameter
2-3/8 in
Abrasive Material
Zirconia Alumina Z-COOL
Grit
80
Height
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41429
Zoro #
G2664407
UPC #
097758414296
Country of Origin
Germany

Dimensions

Diameter
2-3/8 in
Height
1-1/8 in

Details

Item
Spiral Band,Z-Cool,80 Grit,2-3/8"x1-1/8"
Abrasive Material
Zirconia Alumina Z-COOL
Grit
80

Description

Spiral Band,Z-Cool,80 Grit,2-3/8 In.x1-1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.