Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard, Knot Cup, .023CS Wire, 4

  • Mfr # 82523

  • Zoro # G3801660


product price: $48.39
/ea

Key Features

Brush Dia.
4"
Wire Dia.
0.023"
Bristle Material
Steel wire (ST)
Packaging Type
Industrial packaging
Thread Dia.
5/8-11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82523
Zoro #
G3801660
UPC #
697940825239
Country of Origin
United States

Dimensions

Brush Dia.
4"
Wire Dia.
0.023"
Thread Dia.
5/8-11"

Details

Item
Knotted Standard Twist Cup brush, standard flag with thread
Bristle Material
Steel wire (ST)
Packaging Type
Industrial packaging

Description

Standard,Knot Cup,.023CS Wire,4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.