Zoro Homepage

Standard Knot Cup, .023CS Wire, 6

  • Mfr # 82531

  • Zoro # G3807233


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Brush Dia.
6"
Wire Dia.
0.023"
Bristle Material
Steel wire (ST)
Thread Dia.
5/8-11"
Packaging Type
Industrial packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82531
Zoro #
G3807233
UPC #
697940825314
Country of Origin
United States

Dimensions

Brush Dia.
6"
Wire Dia.
0.023"
Thread Dia.
5/8-11"

Details

Bristle Material
Steel wire (ST)
Item
Knotted Standard Twist Cup brush, standard flag with thread
Packaging Type
Industrial packaging

Description

Standard Knot Cup,.023CS Wire,6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.