
Standard Knot Cup, .023CS Wire, 6
Mfr # 82546
Zoro # G3807227
product price: $80.25
/ea
Free Shipping & Returns
Key Features
Brush Dia.
6"
Wire Dia.
0.023"
Bristle Material
Steel wire (ST)
Packaging Type
Industrial packaging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82546
Zoro #
G3807227
UPC #
697940825468
Country of Origin
United States
Dimensions
Brush Dia.
6"
Wire Dia.
0.023"
Details
Item
Knotted Standard Twist Cup brush, standard flag with internal thread
Bristle Material
Steel wire (ST)
Packaging Type
Industrial packaging
Description
Standard Knot Cup,.023CS Wire,6 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.