Zoro Homepage

Standard Knot Wheel, .012SS Wire, 3

  • Mfr # 81800

  • Zoro # G3798501


product price: $53.49
/ea
Sold in multiples of 10 for $534.90

Key Features

Bristle Material
Stainless steel wire (INOX)
Dia. (In.)
3"
Wire Dia.
0.012"
Pack Type
Industrial packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81800
Zoro #
G3798501
UPC #
697940818002
Country of Origin
United States

Dimensions

Dia. (In.)
3"
Wire Dia.
0.012"

Details

Bristle Material
Stainless steel wire (INOX)
Pack Type
Industrial packaging

Description

Standard Knot Wheel,.012SS Wire,3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.