
Standard Knot Wheel, .014CS Wire, 6
Mfr # 82471
Zoro # G3807470
product price: $44.89
/eaSold in multiples of 10 for $448.90
Key Features
Bristle Material
Steel wire (ST)
Dia. (In.)
6"
Wire Dia.
0.014"
Pack Type
Industrial packaging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82471
Zoro #
G3807470
UPC #
697940824713
Country of Origin
United States
Dimensions
Dia. (In.)
6"
Wire Dia.
0.014"
Details
Bristle Material
Steel wire (ST)
Pack Type
Industrial packaging
Description
Standard Knot Wheel,.014CS Wire,6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.