
Standard Knot Wheel, .014SS Wire, 3
Mfr # 81801
Zoro # G3798529
product price: $40.59
/eaSold in multiples of 10 for $405.90
Key Features
Bristle Material
Stainless steel wire (INOX)
Dia. (In.)
3"
Wire Dia.
0.014"
Pack Type
Industrial packaging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81801
Zoro #
G3798529
UPC #
697940818019
Country of Origin
United States
Dimensions
Dia. (In.)
3"
Wire Dia.
0.014"
Details
Bristle Material
Stainless steel wire (INOX)
Item
Standard Knot Wheel,.014SS Wire,3"
Pack Type
Industrial packaging
Description
Standard Knot Wheel,.014SS Wire,3 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.