
Standard Knot Wheel, .020CS Wre, 4
Mfr # 763926
Zoro # G3801353
product price: $17.49
/eaSold in multiples of 2 for $34.98
Key Features
Bristle Material
Steel wire (ST)
Wire Dia.
0.020"
Pack Type
POS packaging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
763926
Zoro #
G3801353
UPC #
697986763922
Country of Origin
China
Dimensions
Dia. (In.)
4"
Wire Dia.
0.020"
Details
Bristle Material
Steel wire (ST)
Item
Standard Knot Wheel,.020CS Wre,4"
Pack Type
POS packaging
Description
Standard Knot Wheel,.020CS Wre,4 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.