Zoro Homepage

Standard Knot Wheel, .020SS, 1/2-3/8, 4

  • Mfr # 81808

  • Zoro # G3801338


product price: $51.19
/ea
Sold in multiples of 10 for $511.90

Key Features

Bristle Material
Stainless steel wire (INOX)
Dia. (In.)
4"
Wire Dia.
0.020"
Pack Type
Industrial packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81808
Zoro #
G3801338
UPC #
697940818088
Country of Origin
United States

Dimensions

Dia. (In.)
4"
Wire Dia.
0.020"

Details

Bristle Material
Stainless steel wire (INOX)
Item
Standard Knot Wheel,.020SS,1/2-3/8,4"
Pack Type
Industrial packaging

Description

Standard Knot Wheel,.020SS,1/2-3/8,4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.