
Standard Knot Wheel, .020SS Wire, 4
Mfr # 82284
Zoro # G3801380
product price: $53.85
/eaSold in multiples of 10 for $538.50
Key Features
Bristle Material
Stainless steel wire (INOX)
Dia. (In.)
4"
Wire Dia.
0.020"
Pack Type
Industrial packaging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82284
Zoro #
G3801380
UPC #
697940822849
Country of Origin
United States
Dimensions
Dia. (In.)
4"
Wire Dia.
0.020"
Details
Bristle Material
Stainless steel wire (INOX)
Pack Type
Industrial packaging
Description
Standard Knot Wheel,.020SS Wire,4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.