
Standard, Knot Whl, .016CS Wire, 6
Mfr # 81667P
Zoro # G3817103
product price: $41.79
/eaSold in multiples of 5 for $208.95
Key Features
Bristle Material
Steel wire (ST)
Dia. (In.)
6"
Wire Dia.
0.016"
Pack Type
POS packaging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81667P
Zoro #
G3817103
UPC #
697986816673
Country of Origin
United States
Dimensions
Dia. (In.)
6"
Wire Dia.
0.016"
Details
Bristle Material
Steel wire (ST)
Pack Type
POS packaging
Description
Standard,Knot Whl,.016CS Wire,6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.