
Standard, Knot Wire Cup, .014CS Wire, 6
Mfr # 82545P
Zoro # G3817167
product price: $91.65
/eaSold in multiples of 2 for $183.30
Free Shipping & Returns
Key Features
Wire Dia.
0.014"
Bristle Material
Steel wire (ST)
Packaging Type
POS packaging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82545P
Zoro #
G3817167
UPC #
697986825453
Country of Origin
United States
Dimensions
Brush Dia.
6"
Wire Dia.
0.014"
Details
Bristle Material
Steel wire (ST)
Item
Knotted Standard Twist Cup brush, standard flag with internal thread
Packaging Type
POS packaging
Description
Standard,Knot Wire Cup,.014CS Wire,6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.