
Standard, Twist Knot Wheel, .014CS Wire, 7
Mfr # 81694
Zoro # G3808773
product price: $58.59
/eaSold in multiples of 2 for $117.18
Key Features
Bristle Material
Steel wire (ST)
Dia. (In.)
7"
Wire Dia.
0.014"
Pack Type
Industrial packaging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81694
Zoro #
G3808773
UPC #
697940816947
Country of Origin
United States
Dimensions
Dia. (In.)
7"
Wire Dia.
0.014"
Details
Bristle Material
Steel wire (ST)
Item
Standard,Twist Knot Wheel,.014CS Wire,7"
Pack Type
Industrial packaging
Description
Standard,Twist Knot Wheel,.014CS Wire,7 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.