
Standard, Twist Knot Wheel, .020SS Wire, 5
Mfr # 82596
Zoro # G3805020
product price: $69.25
/eaSold in multiples of 10 for $692.50
Key Features
Bristle Material
Stainless steel wire (INOX)
Dia. (In.)
5"
Wire Dia.
0.020"
Pack Type
Industrial packaging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82596
Zoro #
G3805020
UPC #
697940825963
Country of Origin
United States
Dimensions
Dia. (In.)
5"
Wire Dia.
0.020"
Details
Bristle Material
Stainless steel wire (INOX)
Pack Type
Industrial packaging
Description
Standard,Twist Knot Wheel,.020SS Wire,5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.