This item is Discontinued.

Pferd Standard Twist Knot Wire Wheel Brush 4in Dia. .014 Stainless Steel 5/8-11in Thread 82366

This item is Discontinued.

Pferd

Standard Twist Knot Wire Wheel Brush 4in Dia. .014 Stainless Steel 5/8-11in Thread (Discontinued)

Mfr # 82366
Zoro # G616218797
UPC # 697940823662
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
82366
Zoro #
G616218797
UPC #
697940823662
Country of Origin
United States

Dimensions

Brush Dia.
4 in
Brush Width
5/8 in
Wire Dia.
0.014 in

Details

Item - Wire Wheel Brushes
Wire Wheel Brushes
Bristle Material
Brass
Material
Stainless Steel
Works With
Angle grinder

Description

The brush knots are knotted to 75% of the length. The brush is designed for brushing large areas and for heavy-duty brushwork, such as deburring, cleaning, derusting and descaling, as well as removing spatter. Brass wire filament brushes are designed for applications like surface finishing on copper or brass workpieces. Compared to steel wire, brass wire is softer and more flexible. For all brushes with brass wire, PFERD uses wire quality CuZn37. Brass wire is temperature-resistant up to 350°F.


  • Optimal ratio of aggressiveness and flexibility.
  • Low-sparking.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.