
Standrd, Twist Knot Wheel, .016CS Wire, 15
Mfr # 81773
Zoro # G3796672
product price: $167.99
/eaSold in multiples of 2 for $335.98
Free Shipping & Returns
Key Features
Bristle Material
Steel wire (ST)
Dia. (In.)
15"
Wire Dia.
0.016"
Pack Type
Industrial packaging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81773
Zoro #
G3796672
UPC #
697940817739
Country of Origin
United States
Dimensions
Dia. (In.)
15"
Wire Dia.
0.016"
Details
Bristle Material
Steel wire (ST)
Pack Type
Industrial packaging
Description
Standrd,Twist Knot Wheel,.016CS Wire,15
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.