This item is Discontinued.

Pferd Straight 1/4" npt Air Inlet, 3mm Collet, 100,000 rpm, 75W 90002

Straight 1/4" npt Air Inlet, 3mm Collet, 100,000 rpm, 75W (Discontinued)

  • Mfr # 90002
  • Zoro # G3816948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90002
Zoro #
G3816948
UPC #
097758900027
Country of Origin
Germany

Dimensions

Overall Length
160mm
Min. Hose Size
5mm

Details

Air Inlet
1/4" npt
Free Speed
100,000 rpm
Grinder Type
Straight
Includes
2 m Air Hose
Collet
3mm
HP
75W
Throttle
Ring

Description

A powerful PFERD power tool is an investment that pays off. This is because we offer numerous services with all our power tools that optimally support you in the training, operation and maintenance of your machine. Our website offers in-depth product and application information regarding cutting and work on surfaces. Discover the many ways that the PFERD brand adds value and supports users of PFERD products in the best possible way.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.