Zoro Homepage

Straight Back Block Brush, CS Wire, 5"x10

  • Mfr # 85081

  • Zoro # G3805249


product price: $6.19
/ea
Sold in multiples of 12 for $74.28

Key Features

Bristle Material
Steel wire (ST)
Overall Length
1-1/2"
Wire Dia.
0.012"
Width
4-1/2"
Number of Rows
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85081
Zoro #
G3805249
UPC #
697940850811
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Wire Dia.
0.012"
Width
4-1/2"

Details

Bristle Material
Steel wire (ST)
Item
Straight Back Block Brush,CS Wire,5"x10"
Number of Rows
5

Description

Straight Back Block Brush,CS Wire,5 In.x10 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.