Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Back Block Brush, CS Wire, 6"x19

  • Mfr # 85082

  • Zoro # G3808292


product price: $10.25
/ea
Sold in multiples of 12 for $123.00

Key Features

Bristle Material
Steel wire (ST)
Overall Length
2-1/4"
Wire Dia.
0.012"
Width
7-1/4"
Number of Rows
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85082
Zoro #
G3808292
UPC #
697940850828
Country of Origin
United States

Dimensions

Overall Length
2-1/4"
Wire Dia.
0.012"
Width
7-1/4"

Details

Bristle Material
Steel wire (ST)
Number of Rows
6

Description

Straight Back Block Brush,CS Wire,6"x19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.