Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Broom, Orange Plastic, 24

  • Mfr # 89355

  • Zoro # G3798057


product price: $42.59
/ea
Sold in multiples of 12 for $511.08

Key Features

Bristle Length
5"
Bristle Material
Bright orange polypropylene filament
Color
Orange
Broom Handle Length
24"
Block Width
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89355
Zoro #
G3798057
UPC #
697986893551
Country of Origin
United States

Dimensions

Bristle Length
5"
Broom Handle Length
24"
Block Width
24"

Details

Bristle Material
Bright orange polypropylene filament
Item
Heavy Duty Street Broom Head
Color
Orange
Bristle Color
Bright orange

Description

Straight Broom,Orange Plastic,24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.