Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pferd Straight Grinding Wheel, 4 in., AO, 24 Grit 69442

Straight Grinding Wheel, 4 in., AO, 24 Grit (Discontinued)

  • Mfr # 69442
  • Zoro # G2685545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69442
Zoro #
G2685545
UPC #
097758694421
Country of Origin
Germany

Dimensions

Abrasive Wheel Diameter
4 in
Thickness
1/2"
Arbor Hole Size
3/8"
Connector Size
3/8 in
Overall Diameter
4 in
Overall Thickness
1/2 in

Details

Item
Straight Grinding Wheel
Abrasive Material
Aluminum Oxide
Grit
24
Grade
Extra Coarse
Abrasive Wheel Type
Type 1
Bond Type
Resin
Color
Black
Series
SG
Abrasive Grit
24
Application
For Steel, Stainless Steel or Cast Iron
Abrasive Wheel Hardness
M
Specification
A24 M SG
Max. RPM
13,500
Wheel Type
Type 1
Connector Type
Unthreaded Hole
Primary Material Applicationn
Cast Iron, Stainless Steel, Steel
Wheel Hardness
M
Maximum Operating Speed
13,500 RPM
Gritt
24

Description

Aluminum Oxide, Connector Size 3/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 4 in, Overall Thickness 1/2 in, Primary Material Applicationn Cast Iron, Stainless Steel, Steel, Specification A24 M SG, Wheel Hardness M, Wheel Type Type 1, Maximum Operating Speed 13,500 RPM, Series SG, Grade Extra Coarse, Bond Type Resin, Color Black, Item Straight Grinding Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.