Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Street Broom, Hvy Dty, Dyed Palmyra, 16

  • Mfr # 89351

  • Zoro # G3796733


product price: $23.75
/ea
Sold in multiples of 12 for $285.00

Key Features

Bristle Length
6-1/4"
Bristle Material
Red palmyra filament
Broom Handle Length
16"
Block Width
16"
Bristle Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89351
Zoro #
G3796733
UPC #
697986893513
Country of Origin
United States

Dimensions

Bristle Length
6-1/4"
Broom Handle Length
16"
Block Width
16"

Details

Bristle Material
Red palmyra filament
Item
Heavy Duty Street Broom Head
Bristle Color
Red

Description

Street Broom,Hvy Dty,Dyed Palmyra,16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.