Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stringer Bead, .020CS Wire, 48Knot, 6

  • Mfr # 82487

  • Zoro # G3807568


product price: $31.75
/ea
Sold in multiples of 10 for $317.50

Key Features

Bristle Material
Steel wire (ST)
Dia. (In.)
6"
Wire Dia.
0.02"
Width
3/16"
Pack Type
POS packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82487
Zoro #
G3807568
UPC #
697940824874
Country of Origin
United States

Dimensions

Dia. (In.)
6"
Wire Dia.
0.02"
Width
3/16"

Details

Bristle Material
Steel wire (ST)
Item
Stringer Bead,.020CS Wire,48Knot,6"
Pack Type
POS packaging

Description

Stringer Bead,.020CS Wire,48Knot,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.