Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stringer Bead, .020CS Wire, 56Knot, 6

  • Mfr # 88029

  • Zoro # G3808030


product price: $49.59
/ea
Sold in multiples of 10 for $495.90

Key Features

Bristle Material
Steel wire (ST)
Dia. (In.)
6"
Wire Dia.
0.02"
Number of Knots
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88029
Zoro #
G3808030
UPC #
697940880290
Country of Origin
United States

Dimensions

Dia. (In.)
6"
Wire Dia.
0.02"

Details

Bristle Material
Steel wire (ST)
Item
Stringer Bead,.020CS Wire,56Knot,6"
Number of Knots
56

Description

Stringer Bead,.020CS Wire,56Knot,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.