Zoro Homepage

Stringer Bead, .020SS Wire, 48Knot, 6

  • Mfr # 764022

  • Zoro # G3808082


product price: $43.79
/ea
Sold in multiples of 5 for $218.95

Key Features

Bristle Material
Stainless steel wire (INOX)
Dia. (In.)
6"
Wire Dia.
0.02"
Width
3/16"
Pack Type
POS packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
764022
Zoro #
G3808082
UPC #
697986764028
Country of Origin
China

Dimensions

Dia. (In.)
6"
Wire Dia.
0.02"
Width
3/16"

Details

Bristle Material
Stainless steel wire (INOX)
Pack Type
POS packaging

Description

Stringer Bead,.020SS Wire,48Knot,6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.