Zoro Homepage

Stringer Bead Knot Wheel, .020CS Wire, 6

  • Mfr # 82488P

  • Zoro # G3817112


product price: $34.79
/ea
Sold in multiples of 5 for $173.95

Key Features

Bristle Material
Steel wire (ST)
Dia. (In.)
6"
Wire Dia.
0.02"
Width
3/16"
Pack Type
Industrial packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82488P
Zoro #
G3817112
UPC #
697986824883
Country of Origin
United States

Dimensions

Dia. (In.)
6"
Wire Dia.
0.02"
Width
3/16"

Details

Bristle Material
Steel wire (ST)
Item
Stringer Bead Knot Wheel,.020CS Wire,6"
Pack Type
Industrial packaging

Description

Stringer Bead Knot Wheel,.020CS Wire,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.