Zoro Homepage

Stringer Bead Wheel, Combotwist, .02CS

  • Mfr # 82689

  • Zoro # G3804138


product price: $29.39
/ea
Sold in multiples of 10 for $293.90

Key Features

Bristle Material
Steel wire (ST)
Dia. (In.)
4 7/8"
Wire Dia.
0.02"
Number of Knots
48
Pack Type
Industrial packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82689
Zoro #
G3804138
UPC #
697940826892
Country of Origin
United States

Dimensions

Dia. (In.)
4 7/8"
Wire Dia.
0.02"

Details

Bristle Material
Steel wire (ST)
Number of Knots
48
Pack Type
Industrial packaging

Description

Stringer Bead Wheel,Combotwist,.02CS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.