Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stringer Bead, Whl, .020SS Wire, 56Knot, 6

  • Mfr # 82764

  • Zoro # G3806752


product price: $68.65
/ea
Sold in multiples of 10 for $686.50

Key Features

Bristle Material
Stainless steel wire (INOX)
Dia. (In.)
6"
Wire Dia.
0.02"
Number of Knots
56
Pack Type
Industrial packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82764
Zoro #
G3806752
UPC #
697940827646
Country of Origin
United States

Dimensions

Dia. (In.)
6"
Wire Dia.
0.02"

Details

Bristle Material
Stainless steel wire (INOX)
Number of Knots
56
Pack Type
Industrial packaging

Description

Stringer Bead,Whl,.020SS Wire,56Knot,6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.