Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strngr Bead, .020CS Wire, 38Knot, 4-7/8

  • Mfr # 82479

  • Zoro # G3802668


product price: $24.99
/ea
Sold in multiples of 10 for $249.90

Key Features

Bristle Material
Steel wire (ST)
Dia. (In.)
4-7/8"
Wire Dia.
0.02"
Width
3/16"
Pack Type
Industrial packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82479
Zoro #
G3802668
UPC #
697940824799
Country of Origin
United States

Dimensions

Dia. (In.)
4-7/8"
Wire Dia.
0.02"
Width
3/16"

Details

Bristle Material
Steel wire (ST)
Pack Type
Industrial packaging

Description

Strngr Bead,.020CS Wire,38Knot,4-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.