Zoro Homepage

Strngr Bead, .020CS Wire, 56Knot, 6-7/8

  • Mfr # 82494

  • Zoro # G3807872


product price: $39.15
/ea
Sold in multiples of 10 for $391.50

Key Features

Bristle Material
Steel wire (ST)
Dia. (In.)
6 7/8"
Wire Dia.
0.02"
Width
3/16"
Pack Type
POS packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82494
Zoro #
G3807872
UPC #
697940824942
Country of Origin
United States

Dimensions

Dia. (In.)
6 7/8"
Wire Dia.
0.02"
Width
3/16"

Details

Bristle Material
Steel wire (ST)
Item
Strngr Bead,.020CS Wire,56Knot,6-7/8"
Pack Type
POS packaging

Description

Strngr Bead,.020CS Wire,56Knot,6-7/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.